Seymour Midwest

Round Point Shovel with 29 in. Fiberglass D-Grip Handle

Part #S49561  |  Manufacturer Part #49561

Handle Length in :

29 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Width: 9 in

Color Finish: Yellow

Gauge: 14

Handle Length in : 29 in

Handle Material: Fiberglass

Handle Type: D-grip

Shovel Head Type: Round

Weight: 4.8