Round Point Shovel with 48 in. Fiberglass Cushion Grip Handle

You last purchased this on
 
Seymour Midwest

Round Point Shovel with 48 in. Fiberglass Cushion Grip Handle

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

Round Point Shovel with 48 in. Fiberglass Cushion Grip Handle

  • Fast #
  • Part #S49560
  • Item #7222600
  • Manufacturer Part #49560
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Width (in):
8-47/50 in
Color Finish Name:
Yellow
Gauge (metal):
14 ga
Handle Length (in):
48 in
Handle Material:
Fiberglass
Handle Type:
Cushion Grip
Shovel Head Type:
Round
Tool Type:
Shovel
Weight:
5.6 lb