Seymour Midwest

Square Point Shovel with 48 in. Fiberglass Cushion Grip Handle

Part #S49562  |  Manufacturer Part #49562

Handle Length in :

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Width: 9-3/4 in

Color Finish: Yellow

Gauge: 14

Handle Length in : 48 in

Handle Material: Fiberglass

Handle Type: Cushion Grip

Shovel Head Type: Square

Weight: 56