8-1/2 in. Shovel
Toolite® 8-1/2 in. Shovel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Crimped collar and riveted head-to-handle connection
- Lightweight
- Easy-dig mud and muck releasing and sifting shovels and scoop
- Fiberglass handle
- A superior tool when digging in mud, clay and water saturated materials
- These Revolutionary and patented shovels are highly valued for their mud and muck releasing “hole” design and their sifting capabilities
Specifications
- Blade Width (in):
- 8-1/2 in
- Collection:
- Toolite®
- Color Finish Name:
- Yellow
- Handle Length (in):
- 29 in
- Handle Material:
- Fiberglass
- Handle Type:
- D-grip
- Length:
- 39-1/2 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Weight:
- 3-3/5 lb