Seymour of Sycamore

20 oz. Aerosol Athletic Field Marking Paint in White

Part #SEY0644  |  Manufacturer Part #20644

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A long lasting athletic field paint that makes sharp, well defined stripes in one application
  • Dries in 15 minutes, is VOC compliant, and is safe for grass
  • One can will stripe approximately 300 linear feet
  • Makes stripes 3?-5? wide using our #Z-607 Turf Machine
  • The universal spray head also works in competitive marking machines
  • Capacity: 20 oz
  • Color: White

Specifications

Application: Athletic Fields

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Material: Aerosol

Size: 20 oz