16 oz. Water Based Marking Spray Paint in Safety Red
Stripe® 16 oz. Water Based Marking Spray Paint in Safety Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- Stripe®
- Color Finish Category:
- Reds
- Color Finish Name:
- Safety Red
- Maximum Temperature:
- 100
- Product Type:
- Marking Spray
- Size:
- 16 oz