20 oz. Safety Base Marking Paint in Safety Green

You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Safety Base Marking Paint in Safety Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Safety Base Marking Paint in Safety Green

  • Fast #
  • Part #S20955
  • Item #4449107
  • Manufacturer Part #20-955
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Utility Marking, Golf Courses, Landscaping, Construction, Surveying, Mining
CARB OTC LEED Compliant:
No
Collection:
Stripe®
Color Finish Category:
Greens
Color Finish Name:
Safety Green
Maximum Temperature:
100
Product Type:
Marking Spray
Size:
20 oz