20 oz. Safety Solvent Spray Paint in Safety Red
Stripe® 20 oz. Safety Solvent Spray Paint in Safety Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Utility Marking, Golf Courses, Landscaping, Construction, Surveying, Mining
- CARB OTC LEED Compliant:
- No
- Collection:
- Stripe®
- Color Finish Category:
- Reds
- Color Finish Name:
- Safety Red
- Maximum Temperature:
- 100
- Product Type:
- Spray Paint
- Size:
- 20 oz