Seymour of Sycamore

Stripe® 20 oz. Spray Paint in Hi-Viz Yellow

Part #S20976  |  Manufacturer Part #20-976

Size:

20 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Utility Marking, Golf Courses, Landscaping, Construction, Surveying, Mining]

CARB OTC LEED Compliant: No

Collection: Stripe®

Color Finish: Hi-Viz Yellow

Color Finish Category: Yellows

Maximum Temperature: 100

Size: 20 oz