20 oz. Upside Down Marking Spray Paint in Fluorescent Blue

You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seymour of Sycamore

Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Blue

  • Fast #
  • Part #S20669
  • Item #1346236
  • Manufacturer Part #20-669
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fluorescent Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fast Drying
  • Water based
  • Vivid Marks
  • Up to 500 linear feet
  • VOC compliant
  • May be actuated by hand or may be used with the #Z-606 Marking Wand or #Z-605 Marking Gun
  • Meets APWA color standards
  • Does not clog
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Stripe®
Color Finish Name:
Fluorescent Blue
Maximum Temperature:
100
Product Type:
Marking Spray
Size:
20 oz