Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Orange

Part #S20657  |  Item #1203579  |  Manufacturer Part #20-657

Call for Pricing EACH

Color/Finish:
Fluorescent Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A fast drying marking paint designed to be sprayed in an inverted position
  • Produces vivid marks, does not clog, and is safe for grass
  • Meets APWA color criteria and is VOC compliant
  • May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand

Specifications

Collection: Stripe®

Color Finish: Fluorescent Orange

Color Finish Category: Oranges

Product Type: Marking Spray

Size: 20 fl oz