Stripe® 20 oz. Upside Down Marking Spray Paint in Fluorescent Red

Part #S20654  |  Item #1754743  |  Manufacturer Part #20-654

Call for Pricing EACH

Color/Finish:
Fluorescent Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vivid Marks
  • Fast Drying
  • Water based
  • Does not clog
  • Meets APWA color standards
  • VOC compliant
  • May be actuated by hand or may be used with the #Z-606 Marking Wand or #Z-605 Marking Gun
  • Up to 500 linear feet

Documents

Specifications

Collection: Stripe®

Color Finish: Fluorescent Red

Maximum Temperature: 100

Product Type: Marking Spray

Size: 20 oz