20 oz. Upside Down Marking Spray Paint in Safety Fluorescent Hot Pink
Stripe® 20 oz. Upside Down Marking Spray Paint in Safety Fluorescent Hot Pink
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Produces vivid marks, does not clog, and is safe for grass
- Meets APWA color criteria and is VOC compliant
- A fast drying marking paint designed to be sprayed in an inverted position
- May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand
Documents
Specifications
- Collection:
- Stripe®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Fluorescent Hot Pink
- Product Type:
- Marking Spray
- Size:
- 20 fl oz