Heavy Duty Commercial Drain Pump

You last purchased this on
 
SFA SANIFLO

Sanicom 1 Heavy Duty Commercial Drain Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
SFA SANIFLO

Sanicom 1 Heavy Duty Commercial Drain Pump

  • Fast #
  • Part #SAN018
  • Item #7043124
  • Manufacturer Part #018
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The unit pumps the effluent upward to 25 feet and/or 250 feet horizontally (with gravity fall).
  • The motor is sealed for life in an oil filled enclosure.
  • The Sanicom 1 model was designed to sustain the toughest applications meant for gray water pumps.
  • Requires Certification

Documents


Specifications

AMP:
3.3
CSA Certified:
Yes
Collection:
Sanicom 1
Depth:
9 in
Discharge:
1 in
Height:
13 in
Horsepower:
1-1/3 hp
Impeller:
Non-clog
Maximum Feet of Head:
44
Maximum Temperature:
194
NSF Certified:
No
Product Type:
Submersible
UL Listed:
Yes
Volts:
120V
Watts:
750 W
Weight:
22 lb
Width:
24 in