120V 1.5A 1/30 hp 86 gph Condensate Pump with Built-in Neutralizer
120V 1.5A 1/30 hp 86 gph Condensate Pump with Built-in Neutralizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All fittings included with product
- Brackets to easily mount to the wall
- Very quiet operation
- Includes 3 year warranty
- Comes with a built-in neutralizer
Documents
Specifications
- AMP:
- 1.5
- CSA Certified:
- CSA C22.2
- Cord Length:
- 5-1/4 ft
- Depth:
- 7-1/2 in
- Discharge:
- 3/8 in
- Flow Rate:
- 86 gph
- Height:
- 10 in
- Horsepower:
- 1/30 hp
- Power Source:
- Electric
- Pump Application -:
- Residential
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 12 lb
- Width:
- 11-7/8 in