Sanibest Pro® 3/4 in. Grinder Pump

Part #SAN013  |  Item #2405622  |  Manufacturer Part #013

$ 1,002.15 EACH

Diameter:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy access to electrical components through access panel
  • Ideal product for full bathroom applications
  • Will accept accidental flushing of feminine products
  • Single horse power grinder
  • Features 2 additional inlets for shower, tub and a sink
  • Can pump up to 25'

Documents

Specifications

AMP: 9

Brand Model Compatibility: Saniplus Toilet

CSA Certified: CSA B45.9

Capacity: 3.2 gal

Collection: Sanibest Pro®

Depth: 8 in

Diameter: 3/4 in

Discharge Configuration: Above Floor

End Connection 1: [PVC, CPVC, Copper]

End Connections: PVC;CPVC;Copper

Flow Rate: 38 gpm

Height: 10-1/2 in

Horsepower: 1 hp

Impeller: Plastic

Material: Plastic

Maximum Feet of Head: 25

Maximum Temperature: 104

Power Source: Electric

Pump Body Material: Plastic

Type: SAN013

UL Listed: No

VAC at 60 Hz: 120

Volts: 110/120V

Width: 20-5/16 in