Saniswift® 12-1/4 in. Laundry Pump in White

Part #SAN021  |  Item #3789910  |  Manufacturer Part #021

$ 262.65 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Very compact design
  • Pumps waste water away from a variety of sources such as a kitchen sink, laundry sink, washing machine, dishwasher, or bar sink
  • Modern style prevails over bulky relics
  • Offers powerful and economical pumping action in a compact, contemporary design
  • Unit pumps the effluent upward to 14' and or 140' horizontally with gravity fall

Documents

Specifications

AMP: 4.5

Application: Residential

Built-In Grinder: No

CSA Certified: CSA C22.2

Capacity: 2.75 gal

Collection: Saniswift®

Color Finish: White

Color Finish Category: Whites

Depth: 10-1/4 in

Discharge: 1 in

End Connection 1: [PVC, CPVC, Copper]

End Connections: PVC;CPVC;Copper

Flow Rate: 24 gpm

Height: 8-3/4 in

Horsepower: 3/10 hp

Impeller: Plastic

Maximum Feet of Head: 14

Maximum Temperature: 140

Power Source: Electric

UL Listed: No

VAC at 60 Hz: 120

Volts: 110/115V

Width: 9 in