Sanivite® Sink Pump in White

Part #SAN008  |  Item #1845335  |  Manufacturer Part #008

$ 401.20 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy duty drain pump
  • Features 2 additional low inlets
  • Quiet operation
  • All fittings included
  • With 1" discharge

Documents

Specifications

AMP: 4.5

Built-In Grinder: No

CSA Certified: CSA C22.2

Capacity: 3.7 gal

Collection: Sanivite®

Color Finish: White

Depth: 7-1/4 in

Discharge: 1 in

End Connection 1: Clamp

End Connections: Clamp

Flow Rate: 29 gpm

Height: 10-1/8 in

Horsepower: 2/5 hp

Impeller: Plastic

Maximum Feet of Head: 16

Maximum Temperature: 140

Power Source: Electric

UL Listed: No

VAC at 60 Hz: 120

Volts: 110/120V

Width: 14-5/8 in