1/4 x 1/4 x 1/8 in. Round Burr 1 Piece
1/4 x 1/4 x 1/8 in. Round Burr 1 Piece
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automated and consistent brazing
- Wide variety of optional cuts available
- CNC ground engineered geometry
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Burr
- Length:
- 2 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Burr Bit
- Shank Size:
- 1/8 in
- Shank Style:
- Round