SGS

1/8 x 1/8 x 1/8 in. Round Burr 1 Piece

Part #S14203  |  Manufacturer Part #14203

Bit Diameter:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CNC ground engineered geometry
  • Automated and consistent brazing
  • Wide variety of optional cuts available

Specifications

Bit Diameter: 1/8 in

Bit Sizes: 1/8 in

Drill Bit Type: Burr

Length: 1-1/2 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Burr Bit

Shank Size: 1/8 in

Shank Style: Round