92 x 16mm Solid Carbide Straight Shank End Mill Cutter
92 x 16mm Solid Carbide Straight Shank End Mill Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Milling
- Cutting Capacity:
- 31/50 in
- Length:
- 3-31/50 in
- Material:
- Carbide