Shadowglen 100W 3-Light Pendant in Lathan Bronze with Gold Highlights

M3287589

Color/Finish

(Pricing is for Lathan Bronze/Gold Highlights)

$254.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compatible with standard wall dimmer
  • Durable steel construction is built to last and offers a clean, polished look
  • The Shadowglen Collection by Minka Lavery is well known for quality, style and value; this 3 light semi flush mount is no exception.
  • Uses 3 light, 100-Watt medium base bulbs
  • White linen shade creates a diffused effect when illuminated

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Shadowglen
Color Finish
Lathan Bronze/Gold Highlights
Color Finish Category
Bronze Tones
Diameter
20 in
ETL Listed
Yes
Energy Star Compliant
No
Height
22 in
Installation Type
Ceiling Mount
Length
20 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Fabric
Number Of Lights
3
UL Listed
No
Watts
100

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday