Shark Pressure Washers
MAKO Series 2 gpm 1000 psi Pressure Washer
Part #K98018010 | Item #7439368 | Manufacturer Part #9.801-801.0
Call for Pricing
EACH
High Pressure:
1000Product Details
Specifications
AMP: 15
Collection: MAKO Series
Flow Rate: 2 gpm
Height: 25 in
High Pressure: 1000
Horsepower: 1-1/2 hp
Length: 44 in
Material: Aluminum
Power Source: Electric
Product Type: Pressure Washer
UL Listed: No
Volts: 120V
Width: 22 in