1-1/2 in. PEX Stiffener
1-1/2 in. PEX Stiffener
Package Quantity Info:
EA: 1-
Pick Up: 4 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
- Rated for 200 psi and 200°F (93°C)
- Stiffeners are inserted into 1-1/4" to 2" Universal fittings
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Call for more sizes or configurations
Specifications
- ASSE Standards:
- ASSE 1061
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Size:
- 1-1/2 in
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SSBTL41