Sharkbite

1-1/2 in. Plastic De-mount Clip

Part #SUXLDC41  |  Manufacturer Part #UXLDC41

Fits Pipe Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations

Specifications

Clean Bagged: No

Color Finish: Orange

Fits Pipe Size: 1-1/2 in

Material: Plastic

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

Size: 1-1/2 in