1-1/2 in. Shark Demount Clip

Part #SSBDC41  |  Item #4397622  |  Manufacturer Part #SBDC41

$ 8.39 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reusable
  • Easy removal tool for SharkBite® 2XL
  • Disconnect clips allow for quick un-install if mistake is made

Specifications

ASSE Standards: ASSE 1061-2011

CARB OTC LEED Compliant: No

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Length: 2-47/50 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]