Sharkbite

1-1/4 in. PEX Stiffener

Part #SSBTL35  |  Manufacturer Part #SBTL35

$ 3.90 EACH
(Pricing is for 1-1/4 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #SSBTL35Mfr. Part #SBTL35

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #SSBTL41Mfr. Part #SBTL41

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.70 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #SSBTL54Mfr. Part #SBTL54

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.40 /EACH
    Added to your cart. View Cart

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations

Specifications

ASSE Standards: ASSE 1061

CARB OTC LEED Compliant: No

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1-1/4 in

IAPMO Listed: Yes

Material: Copper

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Size: 1-1/4 in

Temperature Range: 33 to 200 Deg F

Type: SSBTL35