1-1/4 in. Plastic De-mount Clip

Part #SUXLDC35  |  Item #7643876  |  Manufacturer Part #UXLDC35

$ 7.02 EACH

Fits Pipe Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations

Specifications

Clean Bagged: No

Color Finish: Orange

Fits Pipe Size: 1-1/4 in

Material: Plastic

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Size: 1-1/4 in

Type: SUXLDC35