1-1/4 in. Push Brass Coupling
This product has been replaced by
Manufacturer Part #UXL0635
1-1/4 in. Push Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Instant push-fit connection for increased ease-of-use
- No soldering, unions, or glue needed
- Connects copper and CPVC pipe
- Fittings can even be rotated after assembly for easier installation in tight spaces
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Slip, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-69/100 in
- Material:
- Brass, Rubber
- Material Type:
- DZR, EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi