Sharkbite

1-1/4 in. Push Brass Slip Tee

Part #SSB0335  |  Manufacturer Part #SB0335

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • SharkBite® ends connect to any combination of copper, PEX, CPVC or PE-RT pipes
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces

Lead Law Compliant

Documents

Specifications

Clean Bagged: Yes

End Connection 1: Push

End Connection 2: Push

End Connection 3: Push

End Connections: Push

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Slip, Straight

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Origin: Global