1-1/4 in. Shark Demount Clip

This product has been replaced by

SharkBite® Plastic Demount Clip
SharkBite® 1-1/4 in. Plastic Demount Clip
Manufacturer Part #UXLDC35
You last purchased this on
 
SharkBite®

1-1/4 in. Shark Demount Clip

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SharkBite® Plastic Demount Clip
SharkBite® 1-1/4 in. Plastic Demount Clip
Manufacturer Part #UXLDC35
SharkBite®

1-1/4 in. Shark Demount Clip

  • Fast #
  • Part #SSBDC35
  • Item #4397620
  • Manufacturer Part #SBDC35
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Easy removal tool for SharkBite® 2XL
  • Disconnect clips allow for quick un-install if mistake is made
  • Reusable
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1061
CARB OTC LEED Compliant:
No
Fits Pipe Size:
1-1/4 in
IAPMO Listed -:
Yes
Length:
2-7/10 in
Material:
Plastic
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes