1-1/4 x 1-1/4 x 1 in. Push Brass Reducing Tee
This product has been replaced by
Manufacturer Part #UXL08353528
1-1/4 x 1-1/4 x 1 in. Push Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Instant push-fit connection for increased ease-of-use
- No soldering, unions, or glue needed
- SharkBite® ends connect to any combination of copper, PEX, CPVC or PE-RT pipes
- Fittings can even be rotated after assembly for easier installation in tight spaces
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1 in
- Fitting Type:
- Slip, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi