Sharkbite
1 in. 200 psi Temperature Gauge
Part #SHA24441 | Item #4596539 | Manufacturer Part #24441
Fitting Sizes
Product Details
- Gauges can be installed as a reusable or permanent device
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
Documents
Specifications
ASSE Standards: ASSE 1061
Color Finish: Natural Brass
Color Finish Category: Brass Tones
Diameter: 2 in
End Connection 1: Push-to-Connect
End Connection 2: Push-to-Connect
End Connections: Push-to-Connect
Fits Pipe Size: 1 in
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
High Pressure: 200
Low Pressure: 0
Material: Brass
Material Type: DZR
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61, NSF 372]
Temperature Range: 33 to 200 Deg F
Type: SHA24441