1 in. DZR Brass Push-to-Connect Check Valve
1 in. DZR Brass Push-to-Connect Check Valve
Frequently Purchased Together
Product Details
- Set at 50 psi
- Spring loaded
- Iron body construction
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- Valve protects hot water space heating boiler equipment from excessive pressure
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Automatic reseating
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1061
- Application:
- CPVC Pipe, Copper Pipe, HDPE Pipe, PE-RT Pipe, PEX Pipe
- CSA Certified:
- CSA B125.3
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-22/25 in
- Material:
- Brass, Rubber
- Material Type:
- DZR, EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Check
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.6 lb