1 in. Direct Connector

You last purchased this on
 
SharkBite®

1 in. Direct Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1 in. Direct Connector

  • Fast #
  • Part #S226750045
  • Item #4596500
  • Manufacturer Part #22675-0045
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003, ASSE 1061
CSA Certified:
CSA B356
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Height:
5-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F
Type:
S226750045
Valve Body Material:
Bronze
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Regulating Valve