1 in. Crimp Plastic Plug

You last purchased this on
 
SharkBite®

1 in. Crimp Plastic Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1 in. Crimp Plastic Plug

  • Fast #
  • Part #SUP520
  • Item #4838492
  • Manufacturer Part #UP520
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification

Specifications

ASTM:
ASTM F-2159
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polysulfone, Polymer
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F