Sharkbite 1 in. Push x MNPT Brass Adapter

SU140LF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Quality engineered and manufactured
  • Works with copper, CPVC and PEX pipe

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Natural Brass
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday