Sharkbite
1 in. PVC Depth Gauge and Disconnect Clip
Part #SUIP714 | Item #5161976 | Manufacturer Part #UIP714
$
2.03
EACH
Fitting Sizes
Product Details
- Lightweight and durable plastic construction
- Ideal for working in tight spaces
- No soldering, unions, or glue needed
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
- Fittings can even be rotated after assembly for easier installation in tight spaces
Specifications
CARB OTC LEED Compliant: No
Color Finish: Natural Brass
Color Finish Category: Brass Tones
Fits Pipe Size: 1 in
Fitting Size 1: 1 in
Fitting Sizes: 1 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 2-3/4 in
Material: Plastic
NSF Certified: No
Type: SUIP714