1 in. x 10 ft. PEX-B Straight Length Tubing in White
1 in. x 10 ft. PEX-B Straight Length Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufactured without an oxygen barrier for potable water systems
- Can be connected with SharkBite® push-to-connect or barbed fittings
- Quality engineered and manufactured
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1 in
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No