1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

You last purchased this on
 
SharkBite®

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #SUC142LF
  • Item #4662080
  • Manufacturer Part #UC142LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Made from lead-free DZR EcoBrass
  • Certified for potable and radiant heating applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASSE Standards:
ASSE 1061
ASTM:
ASTM E-84, ASTM F-1807, ASTM F-876, ASTM F-877
BAA Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - High:
160
Pressure - Maximum:
200 psi
UL Listed:
UL 1821/UL CS102.2