1 x 3/4 in. Plastic PEX Crimp Coupling
1 x 3/4 in. Plastic PEX Crimp Coupling
Frequently Purchased Together
Product Details
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Compatible with PEX and PE-RT pipe
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
Specifications
- ASTM:
- ASTM F-877, ASTM F-2159
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fits Pipe Size:
- 3/4 in - 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polysulfone, Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SUP060