11 in. PEX Clamp Tool for SharkBite Barb 3/8 - 1 in. Fittings PEX Tubing
11 in. PEX Clamp Tool for SharkBite Barb 3/8 - 1 in. Fittings PEX Tubing
Frequently Purchased Together
Product Details
- Quality engineered and manufactured
- Standard 2 handle design
Specifications
- ASTM:
- ASTM F-2098
- Application:
- PEX Tubing
- Jaw Capacity (in):
- 0.375 in - 1 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pressure - High:
- 100
- Tool Type:
- Clamp Ring
- UL Listed:
- No