1/2 in. 200 psi Temperature Gauge

Part #S24443  |  Item #4596487  |  Manufacturer Part #24443

$ 44.80 EACH

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Gauges can be installed as a reusable or permanent device
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)

Specifications

ASSE Standards: ASSE 1061

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 2 in

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

High Pressure: 200

Low Pressure: 0

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]

Temperature Range: 33 to 200 Deg F

Type: S24443