Sharkbite

1/2 in. Barbed Copper Crimp Ring

Part #SHA23102  |  Manufacturer Part #23102

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from copper for durability
  • For use with brass or poly PEX crimp fittings
  • Crimp tool required for installation

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1061

ASTM Specifications: ASTM F-1807, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Color Finish: Copper

Color Finish Category: Copper Tones

End Connection 1: PEX

End Connection 2: Barbed

End Connections: PEX

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Type: SHA23102