Sharkbite

1/2 in. Double Union Connector with Slip Feature

Part #S244740045  |  Manufacturer Part #24474-0045

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with copper or CPVC
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi
  • Assembled and tested in the USA
  • Listed by IAPMO

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1003, ASSE 1061

CSA Certified: CSA B356

Color Finish: Natural Brass

Color Finish Category: Brass Tones

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-3/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

Temperature Range: 33 to 180 Deg F

Type: S244740045

Valve Body Material: Bronze

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Pressure Regulating Valve