Sharkbite

1/2 in. DZR Brass CTS x Push Valve Adapter

Part #SU782LF  |  Manufacturer Part #U782LF

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Add supply lines for fixtures such as faucets, toilets, dishwashers, ice makers and other small diameter appliances
  • Compatible with 1/4 in. (3/8 in. OD) PEX pipe
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Lead Law Compliant

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: CTS

End Connection 2: CTS

End Connection 3: Push-to-Connect

End Connections: CTS x Push-to-Connect

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Lead Law Compliant: Yes

Material: Brass

Material Type: DZR

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Recommended Valve Application: Water

Temperature Range: 33 to 200 Deg F

Type: SU782LF