1/2 in. EB45DIRECT Connector
1/2 in. EB45DIRECT Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi
-
Lead Law Compliant
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1003, ASSE 1061
- CSA Certified:
- CSA B356
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F
- Type:
- S238070045
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Regulating Valve