1/2 in. PVC Depth Gauge and Disconnect Clip

Part #SUIP710  |  Item #5161974  |  Manufacturer Part #UIP710

$ 2.03 EACH

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lightweight and durable plastic construction
  • Ideal for working in tight spaces
  • No soldering, unions, or glue needed
  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-1/4 in

Material: Plastic

NSF Certified: No

Type: SUIP710