1/2 in. Shark Disc Clip

Part #SU710  |  Item #2190535  |  Manufacturer Part #U710

$ 2.03 EACH

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations

Specifications

ASSE Standards: ASSE 1061

CARB OTC LEED Compliant: No

Color Finish: Orange

Color Finish Category: Oranges

Fits Pipe Size: 1/2 in

IAPMO Listed: No

Length: 2 in

Material: Plastic

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Size: 1/2 in

Type: SU710