1/2 in. Stainless Steel Insulated Suspension Clamp

You last purchased this on
 
SharkBite®

OKI 1/2 in. Stainless Steel Insulated Suspension Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

OKI 1/2 in. Stainless Steel Insulated Suspension Clamp

  • Fast #
  • Part #S23071A10
  • Item #4662090
  • Manufacturer Part #23071A10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with 1/2-in CTS size tubing
  • Secure to joist using pre-drilled holes on mounting tabs
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
OKI
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9-7/8 in
End Connection 1:
Barbed
End Connections:
Barbed
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Fits Pipe Size:
1/2 in
Height:
2-17/64 in
IAPMO Listed -:
No
Length:
10 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Insulating Suspension Clamp
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Width:
9-7/8 in